1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CQ2B80TF-75DCZ
COMPACT CylinderINDER, CQ2-Z
MI ITEM #
07188542
MFR #
CQ2B80TF-75DCZ
Price
$118.14
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CQ2B80TF-75DCZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CQ2B80TF-75DCZ
COMPACT CylinderINDER, CQ2-Z
MI ITEM #
07188542
MFR #
CQ2B80TF-75DCZ
Mfr description
CQ2B80TF-75DCZ
Double acting, single rod, compact cylinder
Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range (mm): 5 to 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$118
.14
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
80 mm
Stroke
75 mm
Details
Compact Cylinder Type
Standard
Country of Origin
US
Cylinder Series
CQ2
Manufacturer Catalog
Click here
Piston Action
Double-Acting
Product Type
Compact Air Cylinders
Series
CQ2-Z
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items