Specifications
Dimensions
- Face Width38 in
- Maximum Bore2.5000 in
- Pulley Diameter38 in
- Weight105 lbs
Details
- Face TypeCrown
- Hub NumberXT25
- Hub TypeXT
- Pulley TypeStandard Wing Pulley
Overview
Mfr description
W10R38XT25-207 38" X 10" CROWN FACE WING
- Provides effective self-cleaning action
- Reduces abrasion on both pulley and belt by preventing excessive material build-up