Motion
25TAC62CDDGSUHPN7

NSK CORP, BEARING DIV
25TAC62CDDGSUHPN7

Open
Mi Item #07189328
MFR #25TAC62CDDGSUHPN7
Price$785.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
25TAC62CDDGSUHPN7

Open
Mi Item #07189328
MFR #25TAC62CDDGSUHPN7

Mfr description
25TAC62CDDGSUHPN7 METRIC BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.69/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    62 mm
  • Overall Height
    15 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    25TAC62CDDGSUHPN7 METRIC BALL SCREW
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176949708
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176949708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)