Motion
29422 E/VU029

SKF
29422 E/VU029

29422 E/VU029
Mi Item #07189448
MFR #29422 E/VU029
Price$6,993.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29422 E/VU029

29422 E/VU029
Mi Item #07189448
MFR #29422 E/VU029

Mfr description
29422 E/VU029
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,993.34/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    230 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    265200 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Series
    294
  • UPC_NO
    7316570430875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)