Motion
MGPL20-75AZ-M9PWSDPC

SMC CORP OF AMERICA
MGPL20-75AZ-M9PWSDPC

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #07190019
MFR #MGPL20-75AZ-M9PWSDPC
Price$503.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL20-75AZ-M9PWSDPC

MGP-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #07190019
MFR #MGPL20-75AZ-M9PWSDPC

Mfr description
MGPL20-75AZ-M9PWSDPC MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    0.50 m
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State, 2-color Indication, 3 Wire PNP, Horizontal
  • Bearings
    Ball Bushing Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    AZ
  • Guide Type
    Ball Bushing Bearing
  • Lead Wire Prewire Connector
    0.5 m Cord Length, M12-4 Pin Connector
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2
  • Options Included
    Air Cushion, Auto Switch, Ball Bushing, M12-4 Pin Connector
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGP-Z
  • Stroke Adjuster Type
    Adjustable Extension Type, Adjustable Stroke Cylinder
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)