Motion
353-1000LY-S/M
ANSI Type R Class 3 Two-Piece Value Rainsuit Set
Mi Item #07190165
MFR #353-1000LY-S/M
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Two-Piece Value Rainsuit Set
Mi Item #07190165
MFR #353-1000LY-S/M

Mfr description
353-1000LY-S/M RAIN SUIT COMPLETE
  • Lightweight polyester with waterproof PU coating and taped seams
  • Zipper closure with storm flap
  • Elastic waist pant with snap adjustable cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.70/each

Specifications

Dimensions

  • Height
    39 cm
  • Length
    47 cm
  • Size
    S-M
  • Weight
    19.5 kg
  • Width
    36 cm

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Construction Description
    Water Resistant Double Storm Flap
  • Description
    Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.
  • Garment Type
    S-M
  • High Visibility
    Yes
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    616314100048
  • Number Of Pockets
    2
  • UPC_NO
    616314100048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)