Motion
XPA2182
Metric Power™ Industrial V-Belts - XPA Section, 13 mm Top Width, 1 Strand, 2184 mm Nominal Outside Length, Cogged
Mi Item #07190286
MFR #XPA2182
Price$63.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Power™ Industrial V-Belts - XPA Section, 13 mm Top Width, 1 Strand, 2184 mm Nominal Outside Length, Cogged
Mi Item #07190286
MFR #XPA2182

Mfr description
XPA2182 BELT
  • Flex-bonded cords are chemically forged to the belt body,providing equal load distribution and bending stressabsorption without cord deterioration
  • Patented Ethylene construction helps resists belt crackingand provides application versatility
  • Proprietary construction process combines ?ex andload-carrying capacity with reduced stretch and superiorcord adhesion properties
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.44/each

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    10 mm
  • Effective Length
    86.241 in / 2191 mm
  • Nominal Outside Length
    2184 mm
  • Overall Height
    9 mm
  • Thickness
    10 mm
  • Top Width
    13 mm
  • Top Width Per Strand
    13 mm
  • Weight
    0.55 lbs

Details

  • Belt Back Side
    Smooth
  • Belt Category
    Narrow Series - Metric
  • Belt Inside
    Notched
  • Belt Section
    XPA
  • Belt Style
    Metric-Power™
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Description
    Manufactured to our exacting standards for quality, safety, and dependability. Their proprietary construction ensures unmatched load-carrying capacity paired with superior ?ex and stretch resistance.
  • Harmonization Code
    4010.34.3000
  • Manufacturer Catalog Number
    XPA2182
  • Manufacturer Upc Number
    072053691641
  • Material
    Ethylene Elastomeric
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -57 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Outside Circumference
    86.49 in / 2197 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    XPA
  • Standards Met
    ARPM, RMA IP-3-3
  • Static Conductive
    Yes
  • Trademark
    Metric Power
  • Unitset
    Yes
  • UPC_NO
    072053691641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)