Motion
56603G 13PC LONG ARM HEX KEY SAE

Allen Wrench
56603G 13PC LONG ARM HEX KEY SAE

LONG ARM HEX KEY SET 13PC .05-3/8
MI ITEM #07190306
MFR #56603G 13PC LONG ARM HEX KEY SAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Allen Wrench
56603G 13PC LONG ARM HEX KEY SAE

LONG ARM HEX KEY SET 13PC .05-3/8
MI ITEM #07190306
MFR #56603G 13PC LONG ARM HEX KEY SAE

Mfr description
56603G 13PC LONG ARM HEX KEY SAE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
  • Hex Size Range
    0.050 - 3/8 in
  • Overall Length
    4.25 in

Details

  • Container Type
    Plastic Caddy
  • Handle Type
    L-Key Long Arm
  • Material
    Steel
  • Measurement Type
    SAE
  • Number Of Pieces
    13
  • Tool Type
    Hex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)