Motion
CJ2WB10-15Z
CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #07190372
MFR #CJ2WB10-15Z
List Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #07190372
MFR #CJ2WB10-15Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.50/each for your price

Overview

Mfr description
CJ2WB10-15Z CYLINDER, AIR
  • Rods at both ends of cylinder
  • Bore sizes: 10, 16 (mm)
  • Strokes from 15mm through 200mm
  • Mounts: basic, foot, front flange
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    10 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Body Material
    Stainless Steel
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text