Motion
80732
Socket Set - 1/2 in Drive Size
Mi Item #07190445
MFR #80732
Price$194.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
Mi Item #07190445
MFR #80732

Mfr description
80732 1/2DR 14PC 12PT STD INCH SOCK SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.68/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/2 in
  • Min Size
    1-1/16 in
  • Size Range
    1-1/2 in, 7/16 in

Details

  • ASME Spec
    B107.1
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    14
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Deep
  • UPC_NO
    099575807329
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)