Overview
Mfr description
CKZ2N80-135R-X167USA CKZ2N SLIM LINE
Specifications
- Bore Diameter80 mm
- Country of OriginUS
- Arm Opening Angles135 °
- Arm Mounting PositionRight
- Port Thread StandardNPT
- SeriesCKZ2N
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data