Motion
RDQA40TF-100
Cylinder, Compact, Air Cushion, Sw Capable
Mi Item #07190596
MFR #RDQA40TF-100
Price$108.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Compact, Air Cushion, Sw Capable
Mi Item #07190596
MFR #RDQA40TF-100

Mfr description
RDQA40TF-100 CYL, COMPACT, AIR CUSHION,
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Air Cushioned
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    RQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TF-100
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Front Flange
  • Options Included
    Air Cushion, Built-In Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    RQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)