Specifications
Dimensions
- Diameter3/4 in
- Weight1.04 lbs
Details
- ColorSELF
- Country of OriginCN
- Manufacturer Upc Number697886721831
- MaterialSTEEL
- UPC_NO697886721831
- WarrantyWarranty
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)