Overview
Mfr description
UCP206-30M-SS-NC
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 400 series stainless steel setscrew locking bearing insert.
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound / Straight
- Bore Diameter30 mm
- Bolt Center To Center Length4.3750 to 5.0780 in
- Base To Bore Centerline42.90 mm
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeSingle Lip Contact
- Housing MaterialNolu-Clean
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Length156 mm
- Base Width1.6090 in
- Overall Width67.1 mm
- Finish CoatingWhite
- Insert Material400 Series Stainless Steel
- Length Through Bore46.2 mm
- Bolt Size13 mm
- Operating Temperature Range30° to 180 °F
- Max Operating Temperature180 °F
- Lubrication TypeNSF H1 Food Grade Grease
- SeriesStandard
- Replacement BearingSS-SB206-30M RG
- Misalignment Angle±1.0° Misalignment - Static Only
- UPC_NO726166302931
- Type Of BearingBall Bearing
- Manufacturer Product Page
- Manufacturer Catalog NumberUCP206-30M-SS-NC
- Product Brochure
- Technical Data Sheet
- Manufacturer Catalog
- Manufacturer Upc Number726166302931
- Weight1.1 lbs
- Features & Benefits• Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 400 series stainless steel setscrew locking bearing insert.
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data