Motion
UCPA206-30M-SS-NC

SYSTEM PLAST
UCPA206-30M-SS-NC

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Nolu-Clean Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190644
MFR #UCPA206-30M-SS-NC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCPA206-30M-SS-NC

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Nolu-Clean Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190644
MFR #UCPA206-30M-SS-NC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCPA206-30M-SS-NC
  • Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
  • 400 series stainless steel setscrew locking bearing insert.

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round / Straight
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    3.0000 in
  • Base To Bore Centerline
    42.90 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Nolu-Clean
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    98 mm
  • Base Width
    1.2500 in
  • Overall Width
    42.2 mm
  • Finish Coating
    White
  • Insert Material
    400 Series Stainless Steel
  • Bolt Size
    7.0000 in
  • Operating Temperature Range
    30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Max Rpm
    2900 rpm
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Series
    Standard
  • Replacement Bearing
    SS-SB206-30M RG
  • Cap Type
    Yellow Protective Cap
  • End Cap Type
    No End Cap
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • UPC_NO
    726166302955
  • Type Of Bearing
    Ball Bearing
  • Bearing Material
    400 Series Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    UCPA206-30M-SS-NC
  • Manufacturer Upc Number
    726166302955
  • Weight
    1.1 lbs
  • Features & Benefits
    • Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 400 series stainless steel setscrew locking bearing insert.
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought