Motion
53206R/SS

SYSTEM PLAST
53206R/SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190645
MFR #53206R/SS
Price$375.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
53206R/SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190645
MFR #53206R/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    1.6090 in
  • Bolt Center To Center Length
    4.3750 to 5.0780 in
  • Bolt Size
    13 mm
  • Bore Diameter
    30 mm
  • Length Through Bore
    46.2 mm
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • Overall Length
    156 mm
  • Overall Width
    67.1 mm
  • Weight
    1.15 lbs

Details

  • Bore Type
    Round / Straight
  • Duty Type
    Standard Duty
  • End Cap Type
    Sealed Closed Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Reinforced black polyamide housing. • 400 series stainless steel setscrew locking bearing insert. • Includes yellow closed end cap with O-ring and back side housing seal.
  • Finish Coating
    Black
  • Housing Material
    Polymer
  • Insert Material
    400 Series Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCP206-30M-SS-CEC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166303006
  • Max Operating Temperature
    180 °F
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    30° to 180 °F
  • Product Brochure
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SS-SB206-30M RG
  • Seal Type
    Single Lip Contact
  • Series
    Standard
  • Technical Data Sheet
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    726166303006

Overview

Mfr description
UCP206-30M-SS-CEC
  • Reinforced black polyamide housing.
  • 400 series stainless steel setscrew locking bearing insert.
  • Includes yellow closed end cap with O-ring and back side housing seal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought