Motion
58205CGR

SYSTEM PLAST
58205CGR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Nolu-Clean Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07190651
MFR #58205CGR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
58205CGR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Nolu-Clean Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07190651
MFR #58205CGR

Mfr description
UCP205-25M-NC-OEC
  • Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
  • 52100 chrome steel setscrew locking ball bearing insert.
  • Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    33.30 mm
  • Base Width
    1.3750 in
  • Bolt Center To Center Length
    3.8130 to 4.2810 in
  • Bolt Size
    10.9 mm
  • Bore Diameter
    25 mm
  • Length Through Bore
    36.3 mm
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • Overall Length
    127 mm
  • Overall Width
    52.6 mm
  • Weight
    0.82 lbs

Details

  • Bore Type
    Round / Straight
  • Duty Type
    Standard Duty
  • End Cap Type
    Sealed Open Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 52100 chrome steel setscrew locking ball bearing insert. • Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.
  • Finish Coating
    White
  • Housing Material
    Polymer
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCP205-25M-NC-OEC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166305109
  • Max Operating Temperature
    180 °F
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    30° to 180 °F
  • Product Brochure
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SB205-25M RG
  • Seal Type
    Single Lip Contact
  • Series
    Standard
  • Technical Data Sheet
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    726166305109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)