Motion
UCP206-30M-NC-OEC

SYSTEM PLAST
UCP206-30M-NC-OEC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Nolu-Clean Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190653
MFR #UCP206-30M-NC-OEC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCP206-30M-NC-OEC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Nolu-Clean Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190653
MFR #UCP206-30M-NC-OEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCP206-30M-NC-OEC
  • Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
  • 52100 chrome steel setscrew locking ball bearing insert.
  • Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round / Straight
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    4.3750 to 5.0780 in
  • Base To Bore Centerline
    42.90 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Nolu-Clean
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    156 mm
  • Base Width
    1.6090 in
  • Overall Width
    67.1 mm
  • Finish Coating
    White
  • Insert Material
    52100 Bearing Steel
  • Length Through Bore
    46 mm
  • Bolt Size
    13 mm
  • Operating Temperature Range
    30° to 180 °F
  • Max Operating Temperature
    180 °F
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Series
    Standard
  • Replacement Bearing
    SB206-30M RG
  • End Cap Type
    Sealed Open Cap
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • UPC_NO
    726166305130
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    UCP206-30M-NC-OEC
  • Product Brochure
  • Technical Data Sheet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    726166305130
  • Weight
    1.1 lbs
  • Features & Benefits
    • Reinforced white polyamide Nolu-Clean housing with antimicrobial additive. • 52100 chrome steel setscrew locking ball bearing insert. • Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text