Motion
UCFH204-12-NC-CEC

SYSTEM PLAST
UCFH204-12-NC-CEC

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Nolu-Clean Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #07190667
MFR #UCFH204-12-NC-CEC
List Price$172.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCFH204-12-NC-CEC

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange Mount, Set Screw Locking, Nolu-Clean Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #07190667
MFR #UCFH204-12-NC-CEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.43/each for your price

Overview

Mfr description
UCFH204-12-NC-CEC
  • Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
  • 52100 chrome steel setscrew locking ball bearing insert.
  • Includes white Nolu-Clean closed end cap with O-ring, and back side housing seal.

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer Nolu-Clean
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.5000 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    2.5156 in
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Bore Type
    Straight
  • Overall Width
    2.5156 in
  • Inner Ring Width
    0.9688 in
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    2214 lbf
  • Radial Static Load Capacity
    1479 lbf
  • Cap Type
    Closed End Cap
  • End Type
    Sealed Closed Cap
  • Length Through Bore
    0.9688 in
  • Operating Temperature Range
    -30° to 180 °F
  • Max Operating Temperature
    180 °F
  • Finish Coating
    White
  • Bolt Size
    0.4375 in
  • Max Rpm
    4200 rpm
  • Series
    Standard
  • Replacement Bearing
    SB204-12 RG
  • Bearing Style
    Flange Block
  • Misalignment Angle
    ± 1 °
  • Color
    White
  • Lubrication
    NSF H1 Food Grade Grease
  • Lubricant
    NSF H1 Food Grade Grease
  • Application Brochure
  • Manufacturer Catalog Number
    UCFH204-12-NC-CEC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    726166312978
  • UPC_NO
    726166312978
  • Weight
    0.46 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text