Motion
UCFQ206-20-NC-OEC

SYSTEM PLAST
UCFQ206-20-NC-OEC

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #07190669
MFR #UCFQ206-20-NC-OEC
Price$257.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCFQ206-20-NC-OEC

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #07190669
MFR #UCFQ206-20-NC-OEC

Mfr description
UCFQ206-20-NC-OEC
  • Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
  • 52100 chrome steel setscrew locking ball bearing insert.
  • Includes white Nolu-Clean open end cap with seal and O-ring, and back side housing seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.24/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    4.2500 in
  • Inner Ring Width
    1.1875 in
  • Length Through Bore
    1.1875 in
  • Misalignment Angle
    ± 1 °
  • Overall Height  
    2.0625 in
  • Overall Length
    4.2500 in
  • Overall Length Diameter  
    4.2500 in
  • Overall Width
    4.2500 in
  • Weight
    1.06 lbs

Details

  • Application Brochure
  • Bearing Material
    52100 Bearing Steel
  • Bearing Style
    Flange Block
  • Bore Type
    Straight
  • Cap Type
    Open End Cap
  • Color
    White
  • Duty Type
    Standard Duty
  • End Type
    Sealed Open Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    White
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubricant
    NSF H1 Food Grade Grease
  • Lubrication
    NSF H1 Food Grade Grease
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCFQ206-20-NC-OEC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166313548
  • Max Operating Temperature
    180 °F
  • Max Rpm
    2900 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -30° to 180 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3372 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    SB206-20 RG
  • Seal Type
    Single Lip Contact Seal
  • Series
    Standard
  • Type Of Bearing
    Ball
  • UPC_NO
    726166313548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)