Motion
78204BR/SS-U

SYSTEM PLAST
78204BR/SS-U

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07190674
MFR #78204BR/SS-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
78204BR/SS-U

Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07190674
MFR #78204BR/SS-U

Mfr description
UCPA204-12-SS-OEC
  • Reinforced black polyamide housing.
  • 400 series stainless steel setscrew locking bearing insert.
  • Includes yellow open end cap with seal and O-ring, and back side housing seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.2500 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    3/4 in
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • Overall Height
    1.3125 in
  • Overall Length
    0.6875 in
  • Overall Width
    2.0000 in
  • Tap Thread Size
    3/8-16
  • Weight
    0.7 lbs

Details

  • Bearing Material
    400 Series Stainless Steel
  • Bore Type
    Round / Straight
  • Cap Type
    Yellow Protective Cap
  • Duty Type
    Standard Duty
  • End Cap Type
    Open End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Reinforced black polyamide housing. • 400 series stainless steel setscrew locking bearing insert. • Includes yellow open end cap with seal and O-ring, and back side housing seal.
  • Finish Coating
    Black
  • Housing Material
    Polymer
  • Insert Material
    400 Series Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    UCPA204-12-SS-OEC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166314187
  • Max Operating Temperature
    180 °F
  • Max Rpm
    4200 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    30 to 180 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SS-SB204-12 RG
  • Seal Type
    Single Lip Contact
  • Series
    Standard
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    726166314187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)