Motion
73205
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190691
MFR #73205
Price$115.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190691
MFR #73205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.03/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.3438 in
  • Bolt Center To Center Length
    3.8120 to 4.2810 in
  • Bolt Size
    0.4375 in
  • Bore Diameter
    1 in
  • Length Through Bore
    1.5625 in
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • Overall Height
    1.4375 in
  • Overall Length
    0.7813 in
  • Overall Width
    2.2500 in
  • Weight
    0.81 lbs

Details

  • Bore Type
    Round / Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Reinforced black polyamide housing. • 52100 chrome steel setscrew locking ball bearing insert.
  • Finish Coating
    Black
  • Housing Material
    Polymer
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCP205-16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166492045
  • Max Operating Temperature
    180 °F
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    30° to 180 °F
  • Product Brochure
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SB205-16 RG
  • Seal Type
    Single Lip Contact
  • Series
    Standard
  • Technical Data Sheet
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    726166492045

Overview

Mfr description
UCP205-16
  • Reinforced black polyamide housing.
  • 52100 chrome steel setscrew locking ball bearing insert.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought