Motion
UCP205-25M

SYSTEM PLAST
UCP205-25M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190707
MFR #UCP205-25M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCP205-25M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190707
MFR #UCP205-25M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCP205-25M
  • Reinforced black polyamide housing.
  • 52100 chrome steel setscrew locking ball bearing insert.

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    25 mm
  • Bolt Center To Center Length
    3.8130 to 4.2810 in
  • Base To Bore Centerline
    36.60 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Polyamide
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    134.9 mm
  • Base Width
    1.3750 in
  • Overall Width
    56.9 mm
  • Finish Coating
    Black
  • Insert Material
    52100 Bearing Steel
  • Length Through Bore
    39.6 mm
  • Bolt Size
    10.9 mm
  • Operating Temperature Range
    30° to 180 °F
  • Max Operating Temperature
    180 °F
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Series
    Standard
  • Replacement Bearing
    SB205-25M RG
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • UPC_NO
    726166498863
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    UCP205-25M
  • CAD Drawing
  • Product Brochure
  • Technical Data Sheet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    726166498863
  • Weight
    0.82 lbs
  • Features & Benefits
    • Reinforced black polyamide housing. • 52100 chrome steel setscrew locking ball bearing insert.
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text