Motion
UCPA206-30M-CEC

SYSTEM PLAST
UCPA206-30M-CEC

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190726
MFR #UCPA206-30M-CEC
Price$215.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCPA206-30M-CEC

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07190726
MFR #UCPA206-30M-CEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    43 mm
  • Base Width
    1.2500 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    7.0000 in
  • Bore Diameter
    30 mm
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • Overall Length
    98 mm
  • Overall Width
    61 mm
  • Tap Thread Size
    7/16-24
  • Weight
    1.23 lbs

Details

  • Bearing Material
    52100 Chrome Bearing Steel
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Cap Type
    Yellow Protective Cap
  • Duty Type
    Standard Duty
  • End Cap Type
    Closed End Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Reinforced black polyamide housing. • 52100 chrome steel setscrew locking ball bearing insert. • Includes yellow closed end cap with O-ring and back side housing seal.
  • Finish Coating
    Black
  • Housing Material
    Polymer
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    UCPA206-30M-CEC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405251052
  • Max Operating Temperature
    180 °F
  • Max Rpm
    2900 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    30 to 180 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SB206-30M RG
  • Seal Type
    Single Lip Contact
  • Series
    Standard
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    787405251052

Overview

Mfr description
UCPA206-30M-CEC
  • Reinforced black polyamide housing.
  • 52100 chrome steel setscrew locking ball bearing insert.
  • Includes yellow closed end cap with O-ring and back side housing seal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought