Specifications
Dimensions
- Bolt Center To Center Length3.2500 in
- Bolt Size0.4375 in
- Bore Diameter1-3/16 in
- Housing Width4.2500 in
- Inner Ring Width1.1875 in
- Length Through Bore1.1875 in
- Misalignment Angle± 1 °
- Overall Height2.0625 in
- Overall Length4.2500 in
- Overall Length Diameter4.2500 in
- Overall Width4.2500 in
- Weight1.1 lbs
Details
- Application Brochure
- Bearing Material52100 Bearing Steel
- Bearing StyleFlange Block
- Bore TypeStraight
- Cap TypeClosed End Cap
- ColorWhite
- Duty TypeStandard Duty
- End TypeSealed Closed Cap
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingWhite
- Housing MaterialPolymer
- Locking DeviceSet Screw
- LubricantNSF H1 Food Grade Grease
- LubricationNSF H1 Food Grade Grease
- Lubrication TypeNSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberUCFQ206-19-NC-CEC
- Manufacturer Product Page
- Manufacturer Upc Number787405573048
- Max Operating Temperature180 °F
- Max Rpm2900 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-30° to 180 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity3372 lbf
- Radial Static Load Capacity2540 lbf
- Replacement BearingSB206-19 RG
- Seal TypeSingle Lip Contact Seal
- SeriesStandard
- Type Of BearingBall
- UPC_NO787405573048
Overview
Mfr description
UCFQ206-19-NC-CEC
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 52100 chrome steel setscrew locking ball bearing insert.
- Includes white Nolu-Clean closed end cap with O-ring, and back side housing seal.