Motion
UCFQ204-20M-CEC

SYSTEM PLAST
UCFQ204-20M-CEC

Four-Bolt Flange Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #07190772
MFR #UCFQ204-20M-CEC
Price$144.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCFQ204-20M-CEC

Four-Bolt Flange Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
MI ITEM #07190772
MFR #UCFQ204-20M-CEC

Mfr description
UCFQ204-20M-CEC
  • Reinforced black polyamide housing.
  • 52100 chrome steel setscrew locking ball bearing insert.
  • Includes yellow closed end cap with O-ring and back side housing seal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.46/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    20 mm
  • Housing Width
    3.3906 in
  • Inner Ring Width
    0.9688 in
  • Length Through Bore
    0.9688 in
  • Misalignment Angle
    ± 1 °
  • Overall Height  
    1.9531 in
  • Overall Length
    3.3906 in
  • Overall Length Diameter  
    3.3906 in
  • Overall Width
    3.3906 in
  • Weight
    0.51 lbs

Details

  • Application Brochure
  • Bearing Material
    52100 Bearing Steel
  • Bearing Style
    Flange Block
  • Bore Type
    Straight
  • CAD Drawing
  • Cap Type
    Closed End Cap
  • Color
    Black
  • Duty Type
    Standard Duty
  • End Type
    Sealed Closed Cap
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubricant
    NSF H1 Food Grade Grease
  • Lubrication
    NSF H1 Food Grade Grease
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCFQ204-20M-CEC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405583221
  • Max Operating Temperature
    180 °F
  • Max Rpm
    4200 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -30° to 180 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2214 lbf
  • Radial Static Load Capacity
    1479 lbf
  • Replacement Bearing
    SB204-20M RG
  • Seal Type
    Single Lip Contact Seal
  • Series
    UCFQ
  • Type Of Bearing
    Ball
  • UPC_NO
    787405583221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)