Motion
567
567™ Thread Sealant with PTFE - 350 ml, Brush Top Can, White Color
Mi Item #07190895
MFR #567
Price$139.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
567™ Thread Sealant with PTFE - 350 ml, Brush Top Can, White Color
Mi Item #07190895
MFR #567

Mfr description
2087072 350ML THREAD SEALANT WITH PTFE
  • General purpose
  • Low strength
  • Liquid thread sealant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.20/each

Specifications

Dimensions

  • Package Size
    350 ml
  • Specific Gravity
    1.15
  • Weight
    1.02 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Potable Water, Steam, LP and Natural Gas, Refrigerants, Solvents, Caustics, Dilute Acids, Oils, and Diesel Fuel
  • Application Temperature Range
    -65 Degrees to 45 °F
  • Chemical Type
    Methacrylate Ester
  • Color
    White
  • Fixture Time
    30 min.
  • Flash Point
    199.4 °F
  • Full Cure
    24 hr.
  • Gas Pressure Range
    10,000 psi
  • Harmonization Code
    3506105000
  • Liquid Pressure Range
    10,000 psi
  • Operating Temperature Range
    480 °F
  • Package Type
    Brush Top Can
  • Product Form
    Paste
  • Standards Met
    NSF/ANSI-61 Certified
  • Strength
    Low
  • UPC_NO
    079340010420
  • Viscosity
    280,000-800,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)