Motion
577
577™ Thread Sealant - 50 ml, Tube, Yellow Color
Mi Item #07190897
MFR #577
Price$36.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
577™ Thread Sealant - 50 ml, Tube, Yellow Color
Mi Item #07190897
MFR #577

Mfr description
2068749 50ML THREAD SEALANT 577
  • Ideal for coarse threads and applications requiring medium strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.88/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.17
  • Weight
    0.17 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Potable Water, Steam, LP and Natural Gas, Refrigerants, Solvents, Caustics, Dilute Acids, Oils, and Diesel Fuel
  • Application Temperature Range
    -65 Degrees to 45 °F
  • Chemical Type
    Dimethacrylate Ester
  • Color
    Yellow
  • Fixture Time
    30 min.
  • Flash Point
    212 °F
  • Full Cure
    24 hr.
  • Gas Pressure Range
    10,000 psi
  • Harmonization Code
    3506105000
  • Liquid Pressure Range
    10,000 psi
  • Operating Temperature Range
    300 °F
  • Package Type
    Tube
  • Product Form
    Liquid
  • Standards Met
    NSF(R) Category P1
  • Strength
    Medium
  • UPC_NO
    079340010475
  • Viscosity
    70,000-130,000 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)