Motion
518
518™ Flange Sealant Kit - Red Color, 25 ml, Kit
MI ITEM #07190902
MFR #518
Price$73.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
518™ Flange Sealant Kit - Red Color, 25 ml, Kit
MI ITEM #07190902
MFR #518

Mfr description
2102974 25ML 518 FLANGE SEALANT
  • Medium-strength, flexible anaerobic flange gasket
  • For active and inactive rigid metal flanges
  • Cures through minor surface contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$73.84/each

Specifications

Dimensions

  • Gap Fill
    0.009 in
  • Package Size
    25 ml
  • Specific Gravity
    1.13

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Best Suited for Small Gap Applications and Rigid Metal-to-Metal Assemblies, Revolutionized Flange Sealing in The Automotive Industry, The Assembly of Heavy Equipment, and The Manufacture of Various Types of Fluid Power Equipment
  • Color
    Red
  • Container Type
    Syringe
  • Fixture Time
    30 min.
  • Flash Point
    212 Degrees F
  • Full Cure
    4 hr.
  • Harmonization Code
    3214100010
  • Package Type
    Kit
  • Standards Met
    CFIA Listed, NSF/ANSI 61
  • Substrate
    Rigid Iron, Steel, Aluminum
  • Type
    Anaerobic
  • UPC_NO
    079340010895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)