Motion
FLT718
MetaLoxx™ Portable Spill- & Leak-Blocking Dikes - Semi - Rough Surface, Organic Compost Material, Black Color
Mi Item #07190949
MFR #FLT718
Price$283.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MetaLoxx™ Portable Spill- & Leak-Blocking Dikes - Semi - Rough Surface, Organic Compost Material, Black Color
Mi Item #07190949
MFR #FLT718

Mfr description
FLT718 FILTER SOXX
  • Use low-profile spill dike for routine containment of washdown and sanitizing liquid
  • Block doorways, protect carpeting, and channel liquid to drains
  • Tacky urethane construction creates a leakproof seal on dry floors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$283.31/each

Specifications

Dimensions

  • Dimensions
    5 in x 10 ft

Details

  • Color
    Black
  • Material
    Organic Compost
  • Surface Compatibility
    Semi - Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)