Motion
0460000
V-Link Adjustable Belt Wedge - 3V Section, 3/8 in Top Width, 100 ft Length, Blue (wedge), Composite Polyester/Polyurethane Material
MI ITEM #07190983
MFR #0460000
Price$28.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt Wedge - 3V Section, 3/8 in Top Width, 100 ft Length, Blue (wedge), Composite Polyester/Polyurethane Material
MI ITEM #07190983
MFR #0460000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.32/each

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    5.00 in
  • Top Width
    3/8 in

Details

  • Adjustable Link Type
    PowerTwist Drive®
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    3V
  • Standards Met
    RoHS

Overview

Mfr description
0460000 POWERTWIST WEDGE 3V 100'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought