Motion
0460100
V-Link Adjustable Belt Wedge - 5V Section, 5/8 in Top Width, 100 ft Length, Blue (wedge), Composite Polyester/Polyurethane Material
Mi Item #07190985
MFR #0460100
Price$34.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt Wedge - 5V Section, 5/8 in Top Width, 100 ft Length, Blue (wedge), Composite Polyester/Polyurethane Material
Mi Item #07190985
MFR #0460100

Mfr description
0460100 POWERTWIST WEDGE 5V 100'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.68/each

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3.00 in
  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    PowerTwist Drive®
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    5V
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)