Motion
0460616
V-Link Adjustable Belt Wedge - SPZ Section, 3/8 in Top Width, 5 m Length, Composite Polyester/Polyurethane Material
Mi Item #07190986
MFR #0460616
Price$92.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt Wedge - SPZ Section, 3/8 in Top Width, 5 m Length, Composite Polyester/Polyurethane Material
Mi Item #07190986
MFR #0460616

Mfr description
0460616 POWERTWIST WEDGE SPZ 5M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.90/each

Specifications

Dimensions

  • Belting Length
    5 m
  • Top Width
    3/8 in

Details

  • Adjustable Link Type
    PowerTwist®
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Product Type
    V-Link Adjustable Belts
  • Section
    SPZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)