Motion
0460866
V-Link Adjustable Belt Wedge - SPB Section, 5/8 in Top Width, 20 m Length, Blue (wedge), Composite Polyester/Polyurethane Material
Mi Item #07190991
MFR #0460866
Price$119.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Link Adjustable Belt Wedge - SPB Section, 5/8 in Top Width, 20 m Length, Blue (wedge), Composite Polyester/Polyurethane Material
Mi Item #07190991
MFR #0460866

Mfr description
0460866 POWERTWIST WEDGE BELT SPB 20M
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.47/each

Specifications

Dimensions

  • Belting Length
    20 m
  • Minimum Pulley Diameter
    9.00 in
  • Top Width
    5/8 in

Details

  • Adjustable Link Type
    PowerTwist®
  • Color
    Blue
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    SPB
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)