Motion
QAATU22A407SM

TIMKEN
QAATU22A407SM

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #07191010
MFR #QAATU22A407SM
Price$7,742.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAATU22A407SM

Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #07191010
MFR #QAATU22A407SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,742.28/each

Specifications

Dimensions

  • Length Through Bore
    6.26 in
  • Overall Height
    10.3800 in
  • Overall Width
    6.2600 in
  • Weight
    89.914 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Type
    Concentric (Set Screw) Lock, Double-Collar
  • Manufacturer Upc Number
    883450414128
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450414128

Overview

Mfr description
QAATU22A407SM
  • Double Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide aggressive holding power
  • When configured with a double-collared insert, the bearing provides double the holding power compared to our standard single-collared insert.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought