Motion
VQ4101-5W1
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted without Subplate, Without Subplate
MI ITEM #07191043
MFR #VQ4101-5W1
Price$64.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted without Subplate, Without Subplate
MI ITEM #07191043
MFR #VQ4101-5W1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.58/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted without Subplate
  • Seal Material
    Rubber
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQ4101-5W1 VALVE, SOL
  • Fluid: air/inert gas
  • Operating pressure range: 0.15 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 36.0 (2.0);2 position rubber seal 39.6 (2.2)3 position metal seal 19.8 - 36.0 (1.1 - 2.0);3 position rubber seal 21.6 - 39.6 (1.2 - 2.2)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W:metal seal 12 or less to 55 or less;rubber seal 15 or less to 62 or less
  • Ambient & fluid temperature: metal seal -10 to 50°C; rubber seal -5 to 50°C
  • Optional IP65 enclosure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought