1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
UCT215-47
Ball Insert Bearing - 2.9375 in Bore Diam., 70 mm Width, Set Screw Locking
Mi Item #
07191123
MFR #
UCT215-47
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS UCT215-47
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
UCT215-47
Ball Insert Bearing - 2.9375 in Bore Diam., 70 mm Width, Set Screw Locking
Mi Item #
07191123
MFR #
UCT215-47
Mfr description
UCT 215 47 WIDE SLOT TAKE UP W/SET SCREW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
2.9375 in
Overall Width
70 mm
Details
Locking Device
Set Screw
Product Type
Ball Insert Bearings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items