Motion
PB120SWHLG02500
Tyvek Disposable Coverall - Open Cuff, Open Ankle Style, SMS (Spunbond, Meltblown, Spunbond) Material, Front Zipper Closure, White
Mi Item #07191183
MFR #PB120SWHLG02500
Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek Disposable Coverall - Open Cuff, Open Ankle Style, SMS (Spunbond, Meltblown, Spunbond) Material, Front Zipper Closure, White
Mi Item #07191183
MFR #PB120SWHLG02500

Mfr description
PB120SWHLG002500
  • Disposable
  • Breathable
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.41/each

Specifications

Dimensions

  • Chest Size
    37-1/4 to 40-3/4 in, 94.6 to 103.5 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 3-1/2 in
  • Material Thickness
    12 mil
  • Material Weight
    1.3
  • Width
    2 ft 1-1/4 in

Details

  • Additional Details
    Pin locking slider, Laydown collar, Open wrists, Open ankles, Storm flap, Elastic waist, Comfort fit design
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM D1117, ASTM D3776, ASTM D3786, ASTM D5587, ASTM D5587, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont ProShield 10 Coverall
  • Fabric Type
    SMS (Spunbond, Meltblown, Spunbond)
  • Features
    Breathable, Disposable, Elastic Waist, Latex Free, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, Light industrial, General maintenance, Cleaning
  • Material
    Meltblown, SMS (Spunbond, Spunbond)
  • Pant Cuff
    Open Hem
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    0888120005170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)