Motion
KEN30KX6

LIFT-ALL
KEN30KX6

KEN30K X 6 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #07191380
MFR #KEN30KX6
Your Price$523.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
KEN30KX6

KEN30K X 6 FT ORANGE ENDLESS KEYFLEX ARAMID ROUNDSLING
MI ITEM #07191380
MFR #KEN30KX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$523.63/each(List $602.18)

Overview

Mfr description
KEN30KX6' ARAMID ROUNDSLING
  • Madewith high strength and light-weight Aramid fibers.
  • Lowest weight sling per capacity rating.
  • Independent core Aramid yarns chnoke tightly, but release easily after use.
  • Conforms to shape of load to grip securely and wonlt scratch load surface.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886981433
  • UPC_NO
    697886981433
  • Basket Capacity 90
    60000 lbs
  • Choker Capacity
    24000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Nominal Break Strength
    30000 lbs
  • Safety Bulletin
    Keyflex Safety Bulletin
  • Sling Length
    6 ft
  • Vertical Capacity 90
    30000 lbs
  • Warranty
    Warranty
  • Weight
    2.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought