Motion
VQ4501-5W1-X15

SMC CORP OF AMERICA
VQ4501-5W1-X15

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Base Mounted
Mi Item #07191552
MFR #VQ4501-5W1-X15
Price$184.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4501-5W1-X15

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Base Mounted
Mi Item #07191552
MFR #VQ4501-5W1-X15

Mfr description
VQ4501-5W1-X15 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.48/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Flow Rate
    2.2 Cv
  • For Use With Series
    VQ4000
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    145.038 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Pressure Center)
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.15 to 1 MPa, 21.756 to 145.038 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    12 ms, 62 ms
  • Seal Material
    Metal, Rubber
  • Series
    VQ
  • Set Pressure Range
    21.756 to 145.038 psi
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VQ4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)