Motion
SNW11X1.15/16

NTN
SNW11X1.15/16

Adapter - 1.9375 in Bore Dia.
Mi Item #07191619
MFR #SNW11X1.15/16
Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNW11X1.15/16

Adapter - 1.9375 in Bore Dia.
Mi Item #07191619
MFR #SNW11X1.15/16

Mfr description
SNW11X1.15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.31/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    4547359663266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)