Motion
RCL270-3
Classical Super Blue Ribbon Banded V-Belt - C, 7/8 in Top Width, 3 Strand, 272 in Nominal Outside Length, Smooth
MI ITEM #07192114
MFR #RCL270-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Blue Ribbon Banded V-Belt - C, 7/8 in Top Width, 3 Strand, 272 in Nominal Outside Length, Smooth
MI ITEM #07192114
MFR #RCL270-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCL270-3 Gold Ribbon Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    C
  • Number Of Strands
    3
  • Nominal Outside Length
    272 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Top Width
    2-5/8 in
  • Material
    Synthetic Rubber - SBR
  • Manufacturer Upc Number
    033259270719
  • UPC_NO
    033259270719
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text