Motion
11724110

ANSELL
11724110

HyFlex® 163835 Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, HPPE/Spandex Liner
Mi Item #07192987
MFR #11724110
Price$5.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11724110

HyFlex® 163835 Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A2, HPPE/Spandex Liner
Mi Item #07192987
MFR #11724110

Mfr description
11724110 HYFLEX 11724 SIZE 11, 0
  • The formulation of the polyurethane coating gives the gloves flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments
  • Coating hides dirt in environments with dirt exposure
  • Resilient coating resists abrasions and extends glove life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.99/pr

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Color
    Black / White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coating
  • Knit Gauge
    13 ga
  • Manufacturer Upc Number
    20076490056111
  • Material
    Polyurethane
  • UPC_NO
    20076490056111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)