Motion
11-724-9

ANSELL
11-724-9

HyFlex® Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Polyurethane Coating
MI ITEM #07192989
MFR #11-724-9
Your Price$5.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-724-9

HyFlex® Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Polyurethane Coating
MI ITEM #07192989
MFR #11-724-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.15/pr(List $7.17)

Overview

Mfr description
11724090 HYFLEX 11724 SIZE 9, 0
  • The formulation of the polyurethane coating gives the gloves flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments
  • Coating hides dirt in environments with dirt exposure
  • Resilient coating resists abrasions and extends glove life
  • Also available in vend pack

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Black / White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE/Spandex
  • Ansi Isea Abrasion Resistance Level
    A6
  • UPC_NO
    20076490056098
  • Manufacturer Upc Number
    20076490056098
  • Description Keyword
    Polyurethane Coating
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text