Motion
81-20123-A2

TOPWORX
81-20123-A2

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, DPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, AC Ratings1250watts @ 120, 240, 480, or 600V, Side Outlet Position, Stainless Steel Material
MI ITEM #07193036
MFR #81-20123-A2
List Price$1,131.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOPWORX
81-20123-A2

Model 81 Leverless Dry Contact Proximity Sensor - Dry Contact Proximity Sensor, Extended End Sensing, DPDT Contact Form, 6.3 mm, 0.250 in Sensing Range, AC Ratings1250watts @ 120, 240, 480, or 600V, Side Outlet Position, Stainless Steel Material
MI ITEM #07193036
MFR #81-20123-A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,131.76/each for your price

Overview

Mfr description
81-20123-A2 SWITCH

Specifications

  • Limit Switch Type
    Dry Contact Proximity Sensor
  • Sensing Type
    Extended End Sensing
  • Contact Form
    DPDT
  • Ferrous Sensing Range
    6.3 mm, 0.250 in
  • Electrical Rating
    AC Ratings1250watts @ 120, 240, 480, or 600V
  • Outlet Position
    Side
  • Enclosure Material
    Stainless Steel
  • Wiring Option
    Lead Wires - 18 Gauge, PVC insulated, 3ft
  • Switching Function
    Dry Contact
  • Area Classification
    ULCl I, Div 1, Grps A-D, Cl II, Div 1, Grps E-G, Cl III
  • Switching Actuation
    Ferrous or Magnetic Target
  • Series
    81-Series
  • Body Style
    Square
  • Circuit Requirements
    PNP/NPN/NO/NC
  • Technical Data Sheet
  • Product Type
    Dry Contact Proximity Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text