Motion
AL-A3020
AL-A3020 3 x 2 in. Size Aluminum Reducing Adapter x Female NPT
Mi Item #07193328
MFR #AL-A3020
Price$31.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-A3020 3 x 2 in. Size Aluminum Reducing Adapter x Female NPT
Mi Item #07193328
MFR #AL-A3020

Mfr description
AL-A3020 3"M X 2"F ALUM PART A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.52/each

Specifications

Dimensions

  • Size
    3 x 2

Details

  • Manufacturer Upc Number
    822353189344
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi
  • Product Types
    Aluminum Reducing Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353189344
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)