Motion
SV6OM
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #07193370
MFR #SV6OM
Price$17.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #07193370
MFR #SV6OM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.68/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Clear Badge Holder | Radio Pocket | Mic Tabs | Split Pad | Pencil Pocket | Zipper Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    Type R Class 2
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Clear Badge Holder, Mic Tabs, Radio Pocket
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    6
  • Pattern
    2-Tone
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Orange

Overview

Mfr description
SV60-M SAFETY ORANGE VEST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought