Motion
CFM016022016
CFM016022016 BEARING
Mi Item #07193474
MFR #CFM016022016
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFM016022016 BEARING
Mi Item #07193474
MFR #CFM016022016

Mfr description
CFM016022016 BEARING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Flange Diameter  
    28 mm
  • Inside Diameter
    16 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    22 mm
  • Overall Length  
    16 mm
  • Weight
    0.071 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905205927
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Flange Sleeve
  • UPC_NO
    717905205927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)