Specifications
Dimensions
- Tube Inner Diameter10 mm, 0.394 in
- Tube Outer Diameter12 mm, 0.472 in
Details
- Burst PressureRefer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
- ColorTranslucent
- Country of OriginJP
- Description KeywordAir/Water/Inert Gas
- Fluid TypeAir, Water, Inert Gas
- Tube MaterialFluoropolymer (FEP)
- Typical ApplicationsFood Service, Heat Resistance, Inert Gas, General Purpose Air/Water
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)