Motion
4030 X 3-5/8-KW  BUSHING

DODGE
4030 X 3-5/8-KW BUSHING

Taper Lock Bushing - 4030 Series, 3-5/8 in Bore, 7/8 x 7/8 in Keyway, Cast Iron Material
Mi Item #07193641
MFR #4030 X 3-5/8-KW BUSHING
Price$366.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4030 X 3-5/8-KW BUSHING

Taper Lock Bushing - 4030 Series, 3-5/8 in Bore, 7/8 x 7/8 in Keyway, Cast Iron Material
Mi Item #07193641
MFR #4030 X 3-5/8-KW BUSHING

Mfr description
4030 3-5/8 BUSHING 119757
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.52/each

Specifications

Dimensions

  • Bore Diameter  
    3-5/8 in
  • Bushing Size
    4030
  • Keyway Size
    7/8 x 7/8 in
  • Length Through Bore  
    3.0000 in
  • Weight
    10.7 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)